missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Slip Resistant Overshoes
Nonwoven upper, elasticated ankle and embossed polyethylene sole offers durability, comfort and grip. Pal International™ Slip Resistant Overshoes are independently certified as slip resistant under both wet and dry conditions.
Brand: Pal International™ N68233
32.40 EUR valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- Maximum grip under both wet and dry conditions.
- Friction tested and independently certified as slip-resistant.
- Durable nonwoven upper with an elasticated ankle
- Embossed polyethylene sole offers durability, comfort and grip.
- Latex-free
- Available in white with blue soles.
- One size fits all
- Supplied in packs of 100
Specifications
White, Blue | |
For food production, medical, industrial uses | |
Four packs of 100 pairs | |
Polyethylene, Polypropylene | |
Polyethylene, slip-resistant | |
Polypropylene | |
Overshoe |
Spun bond | |
170 mm | |
400 mm | |
Universal | |
Polyethylene | |
Slip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pal International™ Slip Resistant Overshoes > Dimensions: 400L x 170mmH
Spot an opportunity for improvement?Share a Content Correction