missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs
Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.
41.00 € - 147.00 €
Specifications
For Use With (Equipment) | Owl™ EasyCast B2 and B3 Mini Gel Electrophoresis System |
---|---|
Gel Size | Mini |
Product Line | Owl, EasyCast |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
11952965
|
Thermo Scientific™
B2-12 |
Double-sided comb | 12 | 1.0/1.5 mm | N/A | ||||
11902965
|
Thermo Scientific™
B2-16 |
Double-sided comb | 16 | 1.0/1.5 mm |
79.40 €
Each |
In Stock
Log in to see stock. |
|||
11912965
|
Thermo Scientific™
B2-20 |
Double-sided comb | 20 | 1.0/1.5 mm | N/A | ||||
11922965
|
Thermo Scientific™
B2-24 |
Double-sided comb | 24 | 1.0/1.5 mm |
147.00 €
Each |
In Stock
Log in to see stock. |
|||
12474567
|
Thermo Scientific™
B2-8C |
Standard comb | 8 | 1 mm |
53.40 €
Each |
In Stock
Log in to see stock. |
|||
11983509
|
Thermo Scientific™
B2-8D |
Standard comb | 8 | 1.5 mm |
72.80 €
Each |
In Stock
Log in to see stock. |
|||
11962965
|
Thermo Scientific™
B2-PREP |
Prep Comb | 2 | 1.5 mm | N/A | ||||
12404577
|
Thermo Scientific™
B2-RL-25C |
Rapid-load comb | 25 (2X) | 1 mm |
57.05 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||
12414577
|
Thermo Scientific™
B2-RL-25D |
Rapid-load comb | 25 (2X) | 1.5 mm |
60.55 €
Each |
In Stock
Log in to see stock. |
|||
12424577
|
Thermo Scientific™
B2-RL-9C |
Rapid-load comb | 9 (1X) | 1 mm |
41.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||
12434577
|
Thermo Scientific™
B2-RL-9D |
Rapid-load comb | 9 (1X) | 1.5 mm |
42.10 €
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
12444577
|
Thermo Scientific™
B2-WALL |
Wall comb | 1 | 1.5 mm |
53.40 €
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with the EasyCast™ B2 and B3 Mini Gel Electrophoresis Systems.
Ordering Information:
- Cat. Nos. B2-RL-9C, -9D, -25C and -25D are 8 and 12-channel pipette format (1X) and (2X) combs
Specifications
Owl™ EasyCast B2 and B3 Mini Gel Electrophoresis System | |
Mini | |
Owl, EasyCast | |
Comb |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title