missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply
Retain settings after shut-down with the power-off memory of this compact power supply, ideal for DNA/RNA and protein electrophoresis.
633.88 €
Specifications
Max. Current | 400 mA |
---|---|
Product Line | Owl |
Timer | 0 to 999 min. |
Display | Voltage or current |
No. of Jacks | 3 |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
13483646
|
Thermo Scientific™
EC300XL |
120 V | N/A | ||||||
Description
Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply. It is ideal for DNA/RNA and protein electrophoresis.
- Simple to use, multi-purpose and lightweight
- Stackable design saves benchtop space
- Soft-touch key pad
- Three jacks
Specifications
400 mA | |
0 to 999 min. | |
3 | |
10.25 in. | |
5.5 in. | |
5.25 in. | |
300 V |
Owl | |
Voltage or current | |
10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm) | |
26 cm | |
14 cm | |
13.3 cm | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title