missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth
Click to view available options
Type:
Blank Glass
Caster
Frosted Blank Glass
Offset Glass
Teeth Count:
Not Applicable
Thickness (Metric) Teeth:
Not Applicable
Unit Size:
Each
Description
Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
- With an external gradient maker, gels can be cast with ease and great reproducibility
- The design and format of this unit will provide years of service in your lab
Specifications
Specifications
| For Use With (Equipment) | Fisherbrand P2-CST System |
| Type | Blank Glass |
| Teeth Count | Not Applicable |
| Thickness (English) | 0.18 in. |
| Thickness (Metric) Teeth | Not Applicable |
| Length (Metric) | 20 cm |
| Width (Metric) | 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction