missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ OxiTop™ Control BOD Self-Check Measurement System
Providing time-saving and error-free automatic statistical evaluation.
3914.03 € - 6376.69 €
Specifications
Connection Type | AK-540/B cable |
---|---|
Temperature (Metric) Operating | 5°C to 50°C |
Accuracy | ±1% of value ±1 hPa |
Warranty | 1 Year |
Height (Metric) | 70 mm |
Product Code | Brand | Includes | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | For Use With (Application) | Price | Quantity & Availability | ||||
10012071
|
WTW™
208201 |
Controller OC 100, IS 6 inductive stirring system, 6 OxiTop™-C measuring units with IR interface, universal power supply, 6 sample bottles, 6 Rubber sleeves, 6 stirrer bars, vessel with measuring head, stirrer, software + cable, CO2 absorbent, nitrification inhibitor, overflow measuring flask, stirrer bars, stirrer bar remover, blocks of chart paper | For self-check, 6 simultaneous measurements | ||||||
10682782
|
WTW™
208204 |
Controller OC 100, IS 12 inductive stirring system, 12 OxiTop™-C measuring units with IR interface, universal power supply, 12 sample bottles, 12 Rubber sleeves, 12 stirrer bars, vessel with measuring head, stirrer, software + cable, CO2 absorbent, nitrification inhibitor, overflow measuring flask, stirrer bars, stirrer bar remover, blocks of chart paper | For self-check, 12 simultaneous measurements | ||||||
Description
- Convenient operation via practical controller
- Suitable for large sample volumes - up to 100 parallel samples
- Simple allocation by automatic sample ID
- Complete package for 6 or 12 measuring points
- Successor of the OxiTop system
- Infrared interface and software-controlled functions
- Data can be transferred to a PC for evaluation via the cable AK-540/B and the communications program Achot OC
Specifications
AK-540/B cable | |
±1% of value ±1 hPa | |
70 mm | |
70 mm |
5°C to 50°C | |
1 Year | |
2.8 in. |