missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
40.25 € - 67.40 €
Specifications
Antimicrobial Agents | Amoxycillin/Clavulanic Acid |
---|---|
Description | Oxoid Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility Discs |
Antibiotic Code | AMC |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Antibiotic Code | Concentration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Antibiotic Code | Concentration | Price | Quantity & Availability | |||
10700724
|
Thermo Scientific™
CT0223B |
Oxoid Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility Discs | AMC | 30μg |
67.40 €
Pack of 250 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
11913812
|
Thermo Scientific™
CT0538B |
Oxoid Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility Discs | AMC | 3μg |
40.25 €
Pack of 250 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Amoxycillin/Clavulanic Acid | |
AMC | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Amoxycillin/Clavulanic Acid Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |