Learn More
Thermo Scientific™ Oxoid™ AnaeroJar™ 2.5L
Oxoid AnaeroJar 2.5L Jar comes complete with 2.5L capacity polycarbonate jar base and lid secured to base by four self-venting clips.
Brand: Thermo Scientific™ AG0025A
554.75 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Oxoid AnaeroJar 2.5L Jar comes complete with 2.5L capacity polycarbonate jar base and lid secured to base by four self-venting clips.
- Lid incorporates carrying handle and vacuum release feature
- Plate carrier included
- Jar holds up to 12 plates
Includes:
Plate carrier is included.

Specifications
AnaeroJar | |
Plate carrier is included. | |
Each |
Complete Jar | |
Thermo Scientific Oxoid | |
2.5 L |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
4476525 | Certificate of Analysis | 09/12/2024 | AG0025A |
4476524 | Certificate of Analysis | 09/12/2024 | AG0025A |
4468610 | Certificate of Analysis | 30/07/2024 | AG0025A |
4468609 | Certificate of Analysis | 30/07/2024 | AG0025A |
4461571 | Certificate of Analysis | 30/05/2024 | AG0025A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.