missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial

Make colony counting simple for aerobic bacteria, yeast, mold, coliform bacteria and Enterobacteriaceae with the Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial.

Brand:  Thermo Scientific™ DS0147A

41.94 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11423959

  • 49.60 € / Pack of 10
Estimated Shipment: 22-01-2025
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Make colony counting simple for aerobic bacteria, yeast, mold, coliform bacteria and Enterobacteriaceae with the easily disposable Thermo Scientific™ Oxoid™ Dip-Slides™ Industrial. Simple-to-use for the operator and where laboratory facilities are limited, the Dip Slide is coated on both sides with a solid culture medium with the opportunity for different media to be carried on each side, making the process time- and cost-effective.

Originally designed to determine bacterial counts on urine specimens, dip slides have been modified over the years by making the device double-sided, with one side a medium for Gram positive species and the other side a medium for Gram negatives. With these dip slides, the process for colony counting is time- and cost-effective, allowing exposure of the specimens to two different media simultaneously.
 
  • Slide is made of easily disposable plastic with raised edges to ensure an even thickness of culture medium
  • Molded grid allows for easier colony counting
  • Slide is shaped to ensure drainage of fluid from the slide
  • Cap forms a convenient handle by which it may be held without risk of touching the culture medium
  • Bacteria, fungal and yeast charts are included, make examining growth simple for  the operator and where laboratory facilities are limited
 
Not all products are available for sale in all territories. Please inquire.
 
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
 
 
 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15°C to 25°C
United Kingdom
Sample Collection
Dip Slide
TTC (Red Spot)
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.