Learn More
Thermo Scientific™ Oxoid™ Erythromycin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
Brand: Thermo Scientific™ CT0066B
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Erythromycin Antimicrobial Susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.

Specifications
Erythromycin | |
5μg | |
E | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Complies with BSAC guidelines | |
Oxoid Erythromycin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
3803841 | Certificate of Analysis | 23/03/2024 | CT0066B |
3232777 | Certificate of Analysis | 17/02/2021 | CT0066B |
2408007 | Certificate of Analysis | 11/10/2018 | CT0066B |
353486 | Certificate of Analysis | 11/07/2018 | CT0066B |
1764805 | Certificate of Analysis | 11/07/2018 | CT0066B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.