missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Trimethoprim Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
41.20 € - 60.40 €
Specifications
Antimicrobial Agents | Trimethoprim |
---|---|
Description | Oxoid Trimethoprim Antimicrobial Susceptibility Discs |
Antibiotic Code | W |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11983982
|
Thermo Scientific™
CT0057B |
Oxoid Trimethoprim Antimicrobial Susceptibility Discs | 1.25μg |
41.20 €
Pack of 250 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10597083
|
Thermo Scientific™
CT0076B |
Oxoid Trimethoprim Antimicrobial Susceptibility Discs | 5µg |
60.40 €
Pack of 250 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Trimethoprim Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Trimethoprim | |
W | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Trimethoprim Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |