Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps.
Brand: Thermo Scientific™ 178905
117.93 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 76
Additional Details : Weight : 2.79000kg
Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The filter caps allow constant airflow and minimize chances of contamination.
Nunc Flasks with Nunclon Delta treated surface are designed for enhanced cell attachment, growth and differentiation. Unique hydrophobic 0.22μm filter cap utilizes a three-dimensional matrix of nonwettable polyethylene fibers that prevent penetration of microorganisms.
- Nunclon Delta Certification including testing on 4 different cell types is provided in each case
- Short, wide necks allow for easy access
- Sterilized by gamma irradiation and certified to be non-pyrogenic
- Barcoded 175cm2 flasks with large Code 128 are compatible with automation
Ordering Information:
Extra caps in each case.
Includes:
Caps
Specifications
No | |
50 | |
Sterile | |
Filter | |
Cell Culture-Treated |
Straight | |
5 | |
Flat | |
80 cm2 | |
30 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.