missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Hot Plate, Ambient to 540°C, Ceramic
Size: 7.25 x 7.25 in.; Plug Type: EU & UK
Brand: Fisherbrand™ HP88857205
208.87 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- EU & UK plug
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Services
Three years
Specifications
Hot Plate | |
230 V | |
Ceramic | |
Ambient to 540°C | |
14 in. | |
9.7 cm | |
20.8 cm | |
50/60 Hz |
UK/EU/CN | |
Hotplate | |
7.25 x 7.25 in. | |
3.8 in. | |
8.2 in. | |
36 cm | |
230 V, 50/60 Hz |