Learn More
3M™ Fit Test Solution
Fit Test Solution used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Brand: 3M™ 7100004634
22.55 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.06210kg
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
- Bitter taste fit test solution for fit testing.
- Used with the 3M™ Qualitative Fit Test Apparatus FT-30.
- Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Specifications
Fit Test Solution | |
55 mL | |
Respirator Fit Testing | |
FT-32 |
1.9 oz. | |
OSHA 29 CFR 1910.134, Appendix A | |
Bitter Qualitative Fit Test Kit | |
6/Cs. |
For Occupational Use Only