missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Aluminum Foil
Suited for general wrapping purposes and many laboratory applications. Bryson Packaging™ Aluminum Foil is ideal for use in autoclaves. Available in 100mm wide, 18μM guage and 500mm wide, 12μM guage rolls. Each roll has 75m of quality packaging foil.
113.36 € - 243.80 €
Specifications
Applications | Autoclavable |
---|---|
Length (English) | 246.1 ft. |
Color | Metallic Silver |
Product Type | Aluminum Foil in Cutter Box |
Material | Aluminum |
Description
- Suitable for general wrapping purposes and many laboratory applications, including:
- sealing bottles
- culture tubes
- stopping leaks
- reducing evaporation or heat losses
- covering corks
- making weighing boats or dishes
- 75m rolls available in a variety of widths and gaugess
- Ideal for use in autoclaves
- Supplied in a cutter box
Specifications
Autoclavable | |
Metallic Silver | |
Aluminum |
246.1 ft. | |
Aluminum Foil in Cutter Box |