missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Cling Film Rolls
Suitable for sealing laboratory containers such as flasks, beakers, bottles, tubes and others. Bryson Packaging™ Cling Film Rolls are supplied in pre-perforated sheets for easy tear-away.
161.00 € - 319.00 €
Specifications
Applications | Suitable for Sealing Laboratory Containers - Flasks, Beakers, Bottles, Tubes and for Use in Deep Freeze |
---|---|
Description | Cling Film Roll |
Product Type | Film |
Material | PVC |
Thickness | 50 μm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
12308039
|
Bryson Packaging™
SEL-350-040Y |
300 mm |
275.00 €
Pack of 3 |
In Stock
Log in to see stock. ![]() |
||||||
12318039
|
Bryson Packaging™
SEL-350-050F |
380 mm | N/A | |||||||
12328039
|
Bryson Packaging™
SEL-350-060C |
450 mm |
319.00 €
Pack of 3 |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
Description
- Made from extruded PVC film, 50μm thick
- Suitable for use in deep freezers
- Two-way stretch
- Staphylococci-proof
- Heat destruction at 125°C
Specifications
Suitable for Sealing Laboratory Containers - Flasks, Beakers, Bottles, Tubes and for Use in Deep Freeze | |
Film | |
50 μm |
Cling Film Roll | |
PVC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bryson Packaging™ Cling Film Rolls