missing translation for 'onlineSavingsMsg'
Learn More

Manutan Padlock, stainless steel, body width 50mm

Brand:  Manutan 1944M9

Encompass_Preferred

Product Code. 12804236

This item is not returnable. View return policy

Description

Description

Robust stainless steel lock, with non-corrosive internal parts reducing the risk of jamming. 'Mushroom head' pistons and paracentric profile provide high resistance to picking etc. Double ball locking and shielded shackle offer excellent protection against any form of attack, for reliable locking.
  • Body width : 50mm
  • Opening height : 21mm
  • Opening width : 18.5mm
  • Shackle Ø : 9.5mm
Specifications

Specifications

Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Padlock, stainless steel, body width 50mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.