missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 5% on activated carbon paste, A102023-5, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Palladium is used as catalysis. Palladium-on-carbon has also been used as the palladium(0) catalyst in the Suzuki reaction and Stille reaction. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs and in the production of surgical instruments and electrical contacts. It is also used to make professional transverse flutes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | Gray |
Appearance | Light gray powder |
Quantity | 5 g |
Solubility Information | Soluble in aqua regia. Insoluble in water. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Palladium, 1% on alumina powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'