missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pallet Knives with Wooden Handles
Shop All Sampling Systems Products
Click to view available options
Length (Metric) Blade:
100 mm
200 mm
300 mm
Width (Metric) Blade:
20 mm
30 mm
35 mm
Unit Size:
Each
Description
- Stainless steel blade with wooden handle
- Satin finish
- Range of sizes available
Specifications
Specifications
| Product Type | Pallet Knife |
| Length (Metric) Blade | 300 mm |
| Width (Metric) Blade | 35 mm |
| Material | Stainless Steel, Wood |
| Length (Metric) | 415 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction