missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera C2 Biological Upright Trinocular Microscope

The Panthera C2 Biological Upright Trinocular Microscope is your personal lab solution for demanding applications, with a large 22 mm field of view. The Motic™ Light Tracer will make observation easier with the coded revolver, LED showing the light intensity, and automatic on/off function.

Brand:  Motic™ 1100104601162

 View more versions of this product

Product Code. 17689820

  • 2300.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A new world-class level cased in a revolutionary technical future-orientated solution.
  • Panthera C2 Trinocular microscope for Life Sciences: your instrument for demanding applications.
  • This model, with a complete series of new UC Plan Achromats performing a 22 mm Field of View, makes outstanding performance easy.
  • The patented rackless stage carries a unique dual-slide holder for one-hand operation.
  • Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Köehler setup.
  • The Motic™ LightTracer system with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF), and an LED feedback indicator helps to smoothen your workflow.
  • Trinocular head Siedentopf type, 25° inclined, 360° swiveling (Fixed light split 50:50)
  • Widefield high eyepoint eyepieces UC-WF10X/22mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed coded quintuple nosepiece with Motic™ LightTracer (Intelligent Light Management)
  • LED strip light indicator
  • CCIS™ UC Plan Achromatic (Pb free)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
  • Köehler illumination with LED 3W and halogen 6V/30W interchangeable illuminator
  • USB port for camera power supply
  • Power supply 100-240V (CE) with Sleep Mode
Specifications

Specifications

Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slider Ph2
Widefield UC-WF10X/22mm with diopter adjustment on both
Transmitted Illumination Koehler LED 3W & Quartz Halogen 6V/30W with Intensity Control
Panthera C2 Trinocular 4X, 10X, Ph40X (Simple Phase Contrast Package)
Panthera
Special package including a phase contrast objective PH40x, with Phase Slider PH2 to insert in the condenser, and Centering Telescope.
4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), Ph40X/0.65/S (WD 0.6 mm)
8.4 kg
Eyepiece Only
Siedentopf Trinocular, 360° Swiveling, 25° Inclined
40X, 100X (Bright Field), 400X (Phase Contrast)
CCIS Plan Achromatic Objectives UC PL 4X, 10X, Ph40X S
Panthera C2 Upright Biological Trinocular Microscope Simple Phase Contrast Package
Infinite
282 x 210 x 396 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.