missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera E2 Biological Upright Binocular Microscope

The Panthera E2 Biological Upright Binocular Microscope has been designed for Academical Lab demand. It has a user-friendly design. It combines high quality materials and precise engineering with a 360° rotatable head specially for space-saving storage.

Brand:  Motic™ 1100104601112

 View more versions of this product

Product Code. 17629820

  • 1190.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Panthera E2 is a version designed with education in mind.
  • It has a mechanical stage, and the 360° rotatable head is perfect for space saving cabinet storage after use.
  • The high quality Plan UC objectives and an efficient ultra-low power consumption LED illumination enable this system to be powered through a battery pack for several hours therefore making the Panthera E2 the perfect mobile microscope (Battery not included)
  • Binocular head Siedentopf type, 25° inclined, 360° swiveling, 180° rotating
  • Widefield high eyepoint eyepieces UC-WF10X/20mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed quadruple nosepiece
  • LED strip light indicator
  • CCIS UC Plan Achromatic (Pb free)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Built-in low position coaxial rackless mechanical stage (Right-hand control)
  • Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
  • LED illumination with intensity control
  • USB port for camera power supply
  • Power supply 100-240V (CE)
  • Power cord, allen hexagonal key, vinyl dust cover
Specifications

Specifications

Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders
Siedentopf Binocular, 360° Swiveling, 25° Inclined
40X, 100X, 400X
CCIS Plan Achromatic Objectives UC PL 4X, 10X, 40X S
Panthera E2 Upright Biological Binocular Microscope
4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), 40X/0.65/S (WD 0.6 mm)
Widefield N-WF10X/20mm with diopter adjustment on both
Transmitted Illumination Fixed Koehler LED 1W with Intensity Control
Panthera E2 Binocular 4X, 10X, 40X
Panthera
Infinite
7.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers