missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera L Binocular Smart Microscope
Click to view available options
Objective Types:
CCIS UC Plan Achromatic (Pb free), DIN
Unit Size:
Each
Description
- Completely independent imaging system.
- Patented rackless stage houses a unique dual-slide holder for one-handed operation.
- Illumination is provided by an interchangeable 3W LED/30W halogen light source in a full Koehler setup.
- Motic LightTracer system with a coded nosepiece.
- Built-in low energy mode (auto on/off).
- LED feedback indicator helps to optimize your workflow.
Specifications
Specifications
| Condenser Type | Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders |
| Data Transfer | Wi-Fi, HDMI, Ethernet |
| Description | Includes dust cover, power cord, Allen key, immersion oil (5 mL), blue filter, halogen bulb, LED module, HDMI cable, Wi-Fi USB dongle, calibration slide |
| Diaphragm | Iris |
| Eyepiece | Widefield UC-WF10X/22 mm with diopter adjustment |
| Head Style | Seidentopf Binocular, 360° rotating with Built-in Digital Camera |
| Lighting Type | Koehler LED 3w and Quartz Halogen with Intensity Control 6V/30w |
| Magnification Power | 4X, 10X, 40X, 100XS (oil) |
| Objective Types | CCIS UC Plan Achromatic (Pb free), DIN |
| Includes | Software (ImagingOnDevice system) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction