missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Papain, for Biochemistry
Click to view available options
Quantity:
10g
100g
500g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Name | Papain |
pH Range | 4.8 to 6.2 |
Quantity | 10g |
Source | Plant |
Packaging | Glass bottle |
Form | Powder |
Safety and Handling
Product Identifier
- Papain
- Danger
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Specific target organ toxicity Category 3
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'