missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paraffin, liquid, pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -24.0°C |
Color | Colorless |
Density | 0.8800g/mL |
Boiling Point | 300.0°C |
Flash Point | 218°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 250 mL |
Merck Index | 14, 7186 |
Specific Gravity | 0.88 |
Show More |
Safety and Handling

Product Identifier
- Paraffin, liquid
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Paraffin, liquid, pure, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction