missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paraffin Liquid, Technical, d=0.88, for Oil Baths, Fisher Chemical™
missing translation for 'orderingAttributeHoverText'
Quantity:
2.5 L
25 L
Packaging:
Amber glass bottle
Plastic container
Description
Paraffin Liquid, Technical, d=0.88, for Oil Baths
Specifications
Specifications
Melting Point | -9°C |
Boiling Point | 310°C |
Packaging | Amber glass bottle |
Quantity | 2.5 L |
Vapor Density | >2 at 101kPa |
Viscosity | >19 St (40°C) |
Physical Form | Viscous Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'