missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Paraffin Oven with TwinDISPLAY
Use this universally applicable classic lab oven for science and research in sample preparation. Memmert™ Paraffin Oven with TwinDISPLAY is made of high-quality, hygienic, easy-to-clean stainless steel and ideal for temperature control in science, research and material tests in industry.
Brand: Memmert™ UN110pa
This item is not returnable.
View return policy
Description
- Over 65 years of permanent development work and copious user feedback from practical experience are invested in each heating oven design
- Precise and homogenous temperature control independent of chamber volume and load
- Temperature range up to +300°C
- Augmented functionality with convenient, approved and tested accessories
- Working chamber and housing constructed almost exclusively from high-quality, corrosion-resistant and easily cleanable stainless steel
- A wide range of options for programming and documentation using interfaces, integrated data logger and Software AtmoCONTROL
- Three-year guarantee for appliances except wear and tear parts
- The temperature values of all universal ovens are measured according to DIN 12880: 2007-05
- Each universal oven is safety-tested and carries 'CE' symbol
Specifications
CE | |
20°C to 80°C | |
UN110PA | |
560 mm | |
480 mm | |
400 mm | |
115/230 V | |
50/60 Hz |
108 L | |
Stainless Steel | |
745 mm | |
864 mm | |
584 mm | |
74 kg | |
2.8/2.2 kW |
Product Suggestions
Customers who viewed this item also viewed.
Heating-Ovens
File size: 5.1 MB
Technical Brochure
File size: 1.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Paraffin Oven with TwinDISPLAY > 108L; No. of Grids: 5
Spot an opportunity for improvement?Share a Content Correction