missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Paramount™ Ductless Enclosure Accessory, Solid Epoxy Work Surface

Labconco™ Paramount™ Ductless Enclosure Accessory, chemical resistant solid epoxy work surface used to support variety of Labconco™ enclosures.

Brand:  Labconco™ 3909902

Product Code. 10145462

  • 1195.00 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Solid epoxy work surface
  • Chemical-resistant
  • Color: Black
  • Dished to contain spills
  • No cupsink cutout
  • Contoured to fit the dimensions of Paramount Ductless Enclosures
  • Offered in 2 ft., 3 ft., 4 ft., 5 ft. and 6 ft. widths
Specifications

Specifications

Work Surface
29 in.
Paramount Ductless Enclosure
25.4 mm
100 lb.
48 in.
Epoxy
Black
73.7 cm
1 in.
One year
45 kg
121.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.