Learn More
Parker domnick hunter™ Ultra-High Purity Hydrogen Generators for GC and GC/MS
Ultra-high purity, low maintenance generators supply hydrogen for GC and GC/MS carrier gas applications, plus all commonly used combustion detectors used routinely in GC
18145.00 € - 39035.00 €
Specifications
Certifications/Compliance | CE, CSA, UL |
---|---|
Depth (English) | 18.5 in. |
Depth (Metric) | 47 cm |
Height (English) | 17.9 in. |
Height (Metric) | 45.6 cm |
Product Code | Brand | Flow Rate | Model | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Model | Wattage | Price | Quantity & Availability | |||
12535686
|
Parker domnick hunter™
20H-MD |
160 mL/min. | 20H-MD | 170w | N/A | ||||
12872636
|
Parker domnick hunter™
60H-MD |
500 mL/min. | 60H-MD | 230w | N/A | ||||
12862636
|
Parker domnick hunter™
40H-MD |
250 mL/min. | 40H-MD | 210w | N/A | ||||
Description
Generate hydrogen from just deionized water and electricity, at low pressure and only on demand. Choose from three diffferent models, with flowrates ranging from 160mL/min. to 500mL/min. All models feature unique generator monitoring and alarm system that ensures high reliability and user safety.
- Ion exchange membrane produces a flow of ultra-pure hydrogen; regenerative desiccant dryer purifies it further for use as a carrier gas
- Gas on demand: no warmup period
- Cell compression and water management units ensure cell reliability and longevity
- Monitoring/alarm system provides automatic hydrogen leak detection and continuous monitoring of vital parameters
- Seven-stage explosion protection system plus minimal stored gas mean safe operation
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz.
Compliance
CE, CSA and UL compliant and listed.
Warranty
Two years, cell; one year, entire system
Specifications
CE, CSA, UL | |
47 cm | |
45.6 cm | |
0.125 in. compression fitting | |
25 kg | |
90 to 264V 50/60Hz | |
50/60 Hz | |
Hydrogen Carrier Gas Generator |
18.5 in. | |
17.9 in. | |
5°C to 40°C | |
90 to 264 V | |
13.5 in. | |
10 to 100 psi | |
99.9999% |