missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parker domnick hunter™ Nitrogen Generators for GC
Produces a continuous supply of 99.999% purity nitrogen 24 hours a day.
14050.00 € - 16340.00 €
Specifications
Electrical Requirements | 207-253V 50/60Hz |
---|---|
Includes | With Integral Compressor |
Nitrogen Purity | >99.9995% |
For Use With (Application) | GC and other critical analytical applications |
Type | Ultra High Purity Nitrogen Gas Generator |
Product Code | Brand | Electrical Requirements | Flow Rate | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Flow Rate | Includes | Price | Quantity & Availability | |||
15441305
|
Parker domnick hunter™
UHPN2-750C-E |
207-253V 50/60Hz | 0.75 L/min. | With Integral Compressor |
14050.00 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15108884
|
Parker domnick hunter™
UHPN2-1500C-E |
207-253V 50/60Hz | 1.5 L/min. | With Integral Compressor | N/A | ||||
Description
- Produce ultra high purity nitrogen for critical life science, chemical analysis and spectroscopy applications
- Continuous stream of ultra-high purity nitrogen from single ‘plug & play’ unit
- Integral oil free compressor, with advanced noise reduction technology
- Eliminates inconvenient and potentially dangerous nitrogen cylinders
- Compact, reliable with minimal operator attention and maintenance
- Flow rates range: 0.75L/min to 3L/min
- Purity: >99.9995%
Specifications
207-253V 50/60Hz | |
>99.9995% | |
Ultra High Purity Nitrogen Gas Generator |
With Integral Compressor | |
GC and other critical analytical applications |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title