missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Thermometer
General purpose laboratory thermometer without calibration certificate.
Brand: Brannan™ 44/423/5
This item is not returnable.
View return policy
Description
Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.
- Lab thermometer
- Safe non-mercury filling
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Ideal for educational use | |
205 mm | |
Green Kerosene Spirit | |
Laboratory Thermometer | |
110°C | |
-10°C | |
Educational Use | |
1°C | |
1.2 cm |
Partial Immersion | |
Glass | |
24 g | |
230°F | |
14°F | |
-10°C to +110°C | |
±1.5 at 35°C | |
76 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction