missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novacyt - Microgen Bioproducts Path Chek Heat Bath
Click to view available options
Path Chek Heat Bath
Description
With its compact construction, broad temperature range and portability. The Path-Chek™ Heat Bath is the perfect tool for laboratory incubations. The simple touch pad controls and a digital display provide for a set and walk away temperature selection with unrivalled accuracy.
While perfect for bench use, the optional 12 V adapter expands the utility of the Path-Chek™ Heat Bath to field use. At less than 4.3 inches wide, the Path-Chek™ Heat Bath is truly the first personal block incubator.
- Compact design, fits on any crowded benchtop
- Easy to use touchpad and digital control
- Built-in real time temperature monitoring
- Built-in digital timer
- Complete solution – includes heating block
- Unique, bespoke composition
- Purposefully designed to maximise the result quality and accuracy of Path-Chek™ products
Specifications
Specifications
Capacity (Metric) | 9 mL |
Chamber Material | Plastic |
CO2 Sensor Technology | No Sensor |
Lighting | No Lighting |
Material | Plastic |
No. of Places | 15 |
Temperature Range (Metric) | 5°C to 100°C |
Type | Block Incubator |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'