missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PBS, 10X Solution, Molecular Biology Grade, Thermo Scientific Chemicals
For biological research. Thermo Scientific™ PBS, 10X Solution, Molecular Biology Grade is 0.2μm filtered and dispensed into durable, square nalgene bottles and upright carton.
44.40 € - 160.00 €
Specifications
Formulation | 80.6 mM sodium phosphate, 19.4 mM potassium phosphate, 27 mM KCl and 1.37 M NaCl in high purity dH2O |
---|---|
pH | 7.4 |
Form | Solution |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15815418
|
Thermo Scientific
J75889.AE |
100 mL |
44.40 €
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15825418
|
Thermo Scientific
J75889.K2 |
1 L |
88.70 €
1 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15835418
|
Thermo Scientific
J75889.K8 |
5 L |
160.00 €
5 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Consists of 80.6mM sodium phosphate, 19.4mM potassium phosphate, 27mM KCl and 1.37M NaCl in high purity dH2O
- Filtered and dispensed into durable, square Nalgene bottles and upright carton with convenient dispensing spout
- Dilute to 1X with high purity dH2O for a solution consisting of 10mM phosphate
Specifications
80.6 mM sodium phosphate, 19.4 mM potassium phosphate, 27 mM KCl and 1.37 M NaCl in high purity dH2O | |
7.4 | |
Solution |
Safety and Handling
Recommended Storage : Ambient temperatures
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title