missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ PBT Red Screw Caps with Aperture
15.79 € - 34.93 €
Specifications
For Use With (Application) | Screw thread tubes |
---|---|
Includes | DIN thread (GL) and aperture |
Material | PBT |
Max. Temperature (Metric) | 180°C |
Screw Material | PBT |
Product Code | Brand | Closure Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Diameter (Metric) | Price | Quantity & Availability | ||||
10692462
|
Lenz Laborglasinstrumente™
01321025 |
GL 25 | 15 mm | N/A | |||||
10020261
|
Lenz Laborglasinstrumente™
01321032 |
GL 32 | 20 mm | N/A | |||||
12333379
|
Lenz Laborglasinstrumente™
01321014 |
GL 14 | 9.5 mm | N/A | |||||
12343379
|
Lenz Laborglasinstrumente™
01321018 |
GL 18 | 11 mm | N/A | |||||
Specifications
Screw thread tubes | |
PBT | |
PBT | |
Red | |
PBT |
DIN thread (GL) and aperture | |
180°C | |
Cap | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title