missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR 8 x 8 Rotor with Screw-On-Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Increase throughput and accelerate research. This Thermo Scientific™ PCR 8 x 8 Rotor with Screw-On-Lid accommodates eight eight-place PCR strips or 64 individual PCR tubes.

Brand:  Thermo Scientific™ 75003489

Product Code. 10611045

  • 849.23 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Accommodate four eight-place PCR strips or 32 individual PCR tubes with Thermo Scientific™ PCR 4 x 8 Rotor with Screw-On Lid.

Specifications:
  • Capacity: 64 × 0.2mL
  • Max. Speed/RCF: 14,800rpm/17,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003489) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific MicroCL 21/21R Microcentrifuge Series.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PCR 8 x 8 Rotor with Screw-On Lid
Rotor
17,100 x g
7.0 cm
6 mm
60°
Engineered Polymer
64 x 0.2 mL
14,800 rpm
4.4 cm
Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.