missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PCR Bundle

Experience seamless PCR sampling, preparation, and storage with this specially curated PCR Bundle.

Brand:  Fisherbrand™ 120952

340.34 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 17852966

  • 486.00 € / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tailored to meet the diverse needs of molecular biologists and researchers to effortlessly tackle their PCR workflows.
  • Fisherbrand Mini Centrifuge: This compact centrifuge offers user-friendly features such as tool-free SnapSpin rotors, quick-spin options, a braking function for quick stops, and a weighted rubberized base for stability and noise reduction.
  • Fisherbrand Mini Vortexer: Small footprint Vortexer offering maximum vortex shaking for a variety of tube sizes. A simple touch start operation allows for immediate sample mixing with one hand and automatic stop when tube is lifted.
  • Fisherbrand PCR Cooler: Ice-free cooling system for PCR preparation and storage. Cools industry-standard PCR tubes, strips, and plates with efficiency. Maintains the entire 96-Well plate at a temperature of 0°C for over an hour and keeps samples below 5°C for up to three hours. Vibrant color change signals to user when temperatures exceed 6°C.
  • Fisherbrand 96 Place Storage Rack Low Temp: These Low Temperature PCR Racks have a rotating sliding lid that doubles as a stand, providing convenience and stability. The translucent lid is specially designed for rapid cooling and quick sample identification. With ergonomic finger grips and a robust ABS base, these racks ensure secure handling and sample safety. Available in multiple colors for lab coding.
  • Fisherbrand Silicone Lab Mat: This FDA food-grade silicone labmat is suitable for various laboratory settings, including cold rooms, clean rooms, and sterile suites, where high sterility is essential. Effectively safeguards countertops from temperatures up to 200°C (392°F) and demonstrates general chemical resistance to moderate oxidizing chemicals.
Specifications

Specifications

6-Place 1.5/2.0 mL tube, 16-Place 0.2 mL Tube (single or 2x8 strip)
2,000 x g
Fisherbrand
6,000 rpm
No
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.