missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR clean epT.I.P.S.™ Reloads

Eppendorf™ PCR clean epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
66.50 € - 102.00 €
Specifications
Filtered | Non-filtered |
---|---|
Autoclavable | Autoclavable |
Clean Claims | PCR Clean |
Packaging | Reloads |
Product Line | epT.I.P.S. |
Product Code | Brand | Volume (Metric) | Length (Metric) | Rack Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Rack Color | Quantity | Price | Quantity & Availability | |||
15801515
![]() |
Eppendorf™
0030073835 |
20 to 300 μL | 55mm | Orange | 960 tips (10 trays x 96 tips) |
88.70 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
15811515
![]() |
Eppendorf™
0030073851 |
50 to 1000 μL | 71mm | Blue | 960 tips (10 trays x 96 tips) |
85.29 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
15821515
![]() |
Eppendorf™
0030073878 |
50 to 1250 μL | 76mm | Green | 960 tips (10 trays x 96 tips) |
99.95 €
Pack of 960 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||
15831515
![]() |
Eppendorf™
0030073894 |
0.25 to 2.5 mL | 115mm | Red | 480 tips (10 trays x 48 tips) |
66.50 €
Pack of 480 |
In Stock
Log in to see stock. |
|||
15841505
![]() |
Eppendorf™
0030073649 |
50 to 1250 μL | 103mm | Dark green | 960 tips (10 trays x 96 tips) |
102.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
15861505
![]() |
Eppendorf™
0030073754 |
0.1 to 10 μL | 34mm | Dark gray | 960 tips (10 trays x 96 tips) |
91.10 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
15871505
![]() |
Eppendorf™
0030073770 |
0.1 to 20 μL | 40mm | Medium gray | 960 tips (10 trays x 96 tips) |
93.50 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
15881505
![]() |
Eppendorf™
0030073797 |
0.5 to 20 μL | 46mm | Light gray | 960 tips (10 trays x 96 tips) |
86.60 €
Pack of 960 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||
15891505
![]() |
Eppendorf™
0030073819 |
2 to 200 μL | 53mm | Yellow | 960 tips (10 trays x 96 tips) |
85.29 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
Descrizione
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifica
Non-filtered | |
PCR Clean | |
epT.I.P.S. |
Autoclavable | |
Reloads |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Eppendorf™ PCR clean epT.I.P.S.™ Reloads