missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, red

Provide superior rigidity and provides space for barcoding

Brand:  Thermo Scientific™ AB0900R

71.30 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.


Product Code. 10778043

  • 155.00 € / Pack of 25
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Thermo Scientific 96-Well Semi-Skirted Plates, Red, Segmented provide superior rigidity and provides space for barcoding. The patented segmented design of this plate allows it to be cut into 24 and 48 well sections.
  • Patented segmented plate design—allows plates to be cut into 24 and 48 well sections
  • Semi skirt—adds rigidity and allows for labeling or barcoding
  • Raised rim—around each well enables secure sealing and safeguards against evaporation
  • 0.3 mL maximum well volume—when used with adhesive and heat seals
  • Uniform, thin well walls—deliver maximum and consistent heat transfer
  • White plates—optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
  • Cut corner: H1
  • PCR
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Semi
0.3 mL
0.2 mL
Standard
Certified RNase/DNase-free
Red
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
25 Plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.