missing translation for 'onlineSavingsMsg'
Learn More
Ohaus™ PCR Plate Thermal Block Product Code.: 15792539
Add to basket

Ohaus™ PCR Plate Thermal Block

Product Code. 15792539 Shop All Ohaus Products
384-Well
Click to view available options
Holds:
384-Well
This item is not returnable. View return policy

Product Code. 15792539

Brand: Ohaus™ 30400127

Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ PCR Plate Thermal Block is a 384 well block.

  • OHAUS offers a range of shaker accessories to meet specific sample requirements
  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Description 384 Well PCR Plate Thermal Block
Holds 384-Well
Material Valox 357 Plastic
Type Block
Dimensions (L x W) 11.90 cm x 16.30 cm
Dimensions (L x W x H) 11.9 x 16.3 x 7.7 cm
Length (English) 4.70 in.
Length (Metric) 11.90 cm
Width (English) 6.40 in.
Width (Metric) 16.30 cm
Height (English) 3.00 in.
Height (Metric) 7.700 cm
Depth (English) 4.70 in.
Depth (Metric) 11.90 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ohaus™ PCR Plate Thermal Block >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.