missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ PCR Tubes
PCR Tubes available in EtO sterile or non-sterile.
18.05 € - 57.75 €
Specifications
Closure Color | Clear |
---|---|
Color | Clear |
Storage Requirements | Room Temperature |
Quantity | 1000 |
Closure Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
16655472
|
Microspec™
AK1 |
0.2 mL | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16665472
|
Microspec™
AK2 |
0.5 mL | Non-sterile |
27.85 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16675472
|
Microspec™
AK3 |
0.2 mL | Sterile |
57.75 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16685472
|
Microspec™
AK4 |
0.5 mL | Sterile |
48.25 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- PCR tubes
- Natural
- Pack of 1000
Specifications
Clear | |
Room Temperature | |
Polypropylene | |
Polypropylene | |
Flip | |
Single-use |
Clear | |
1000 | |
Conical | |
No | |
Yes |