missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes

BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.

Brand:  BRAND™ 705702

80.13 EUR valid until 2024-12-31
Use promo code "21895" to get your promotional price.


 View more versions of this product

Product Code. 16323166

  • 102.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
  • Adapter included for 25 mL and 50 mL sizes
  • Adapters are autoclavable at 121°C for 20 minutes
  • PD-Tips II are not autoclavable

These tips are suitable for the following dispensers:

  • BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
  • Eppendorf Multipette™ 4780
  • Gilson Repetman™EDOS™ 5221
  • Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 mL
Non-sterile
Not Autoclavable
≤1.4 to 0.6%
Certificate of Performance
Positive Displacement
100
Universal Fit Repeater Pipettor
PD-Tip II
Printed
Non-filtered
Natural
PD-Tip II
±≤4 to 0.8%
Virgin raw materials
100/Pk
Single-use
Yes
Polypropylene Cylinder, Polyethylene Plunger
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.