missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.
Brand: BRAND™ 705704
68.41 EUR valid until 2024-12-31
Use promo code "21895" to get your promotional price.
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
Specifications
1 mL | |
Non-sterile | |
Not Autoclavable | |
≤1 to 0.4% | |
Certificate of Performance | |
Positive Displacement | |
100 | |
Universal Fit Repeater Pipettor | |
PD-Tip II | |
Printed |
Non-filtered | |
Natural | |
PD-Tip II | |
±≤4 to 0.8% | |
Virgin raw materials | |
100/Pk | |
Single-use | |
Yes | |
Polypropylene Cylinder, Polyethylene Plunger |