missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Grid Storage Level
The PE Grid Storage Level provides an additional storage level.
142.00 € - 212.00 €
Specifications
Material | Polyethylene |
---|---|
Type | Storage Level |
Depth (English) | 23.62 in. |
Depth (Metric) | 600.00 mm |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
17846366
|
asecos™
27883 |
11 kg |
212.00 €
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
17856336
|
asecos™
27881 |
15 kg |
142.00 €
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
17856586
|
asecos™
27882 |
21 kg |
142.00 €
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
Description
- Incl. reinforcing traverses and locking pins
- Polyethelene
Specifications
Polyethylene | |
Storage Level | |
23.62 in. | |
600.00 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title