missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PE-HD Storage Bottles, Without Tap

Product Code. 10587131
Click to view available options
Capacity (Metric):
10 L
Mouth:
Narrow
Thread Size (Metric):
62.5mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Store liquid or solid samples securely. VITLAB™ PE-HD Storage Bottles feature a secure screw-cap lid and stable carrying handles for easy handling. Options include wide-mouth bottles for easy filling and tapped bottles for convenient dispensing of liquids.

Durable transparent bottles made with high-density polyethylene (HDPE). With or without a polypropylene tap in a variety of capacities and mouth sizes.
  • HDPE is characterized by a large strength-to-density ratio
  • Transparent bottles allow for easy identification of contents
  • Features a secure screw cap to protect the contents, even when the bottle is knocked over
  • Stable carrying handles (two handles on the 25 and 50L sizes) ensure easy handling
  • Available with easily-operated taps with a 3⁄4 in. pipe fitting for easy dispensing
  • Wide-mouth bottles available for easy filling, especially of powder and paste-like substances

Specifications

Capacity (Metric) 10 L
Color Transparent
For Use With (Application) Storing Liquids.
Includes Carrying handle, screw cap
Material HDPE
No. per Pack 1Pack
Product Line Storage Bottles, PE-HD, Without Tap
Thread Size (Metric) 62.5mm
Mouth Narrow
Height (Metric) 425 mm
Product Type Jug with Handle
Diameter (Metric) 210 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'