missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE IBC Station with Bearing Block
The PE IBC Station is approved for the safe storage of water pollutants.
Specifications
Color | Blue |
---|---|
Capacity (English) | 264.2 gal. |
Capacity (Metric) | 1000 L |
Material | Polyethylene |
Type | IBC Spill Pallet |
Description
- Highly resistant against oil, acid, alkali, etc.
- Easy and safe in-house transport of the empty sump by forklift truck
- Integrated polyethylene storage mount with upturned edges to prevent IBC from slipping
Specifications
Blue | |
1000 L | |
IBC Spill Pallet | |
1380.00 mm | |
1380.00 mm | |
760.00 mm |
264.2 gal. | |
Polyethylene | |
54.33 in. | |
54.33 in. | |
29.92 in. |