missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with Filling Area and Galvanised Grid

The PE IBC Station is approved for the safe storage of water pollutants.

Brand:  asecos™ 40054

 View more versions of this product

Product Code. 17826346

  • 3150.00 € / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
Specifications

Specifications

Blue
1000 L
IBC Spill Pallet
3640.00 mm
3640.00 mm
450.00 mm
1800.00 mm
240 kg
264.2 gal.
Polyethylene
143.31 in.
143.31 in.
17.72 in.
70.87 in.
529.10 lb.