missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with Filling Area, without Storage Level

The PE IBC Sation is approved for the safe storage of water pollutants.

Brand:  asecos™ 24158

 View more versions of this product

Product Code. 17886496

  • 1785.00 € / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
Specifications

Specifications

Blue
1000 L
IBC Spill Pallet
2460.00 mm
2460.00 mm
460.00 mm
1800.00 mm
98 kg
264.2 gal.
Polyethylene
96.85 in.
96.85 in.
18.11 in.
70.87 in.
216.05 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers