missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE IBC station with PE Grid
The PE IBC Station is approved for the safe storage of water pollutants.
2275.00 € - 2980.00 €
Specifications
Color | Blue |
---|---|
Capacity (English) | 264.2 gal. |
Capacity (Metric) | 1000 L |
Material | Polyethylene |
Type | IBC Spill Pallet |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17896326
|
asecos™
38648 |
1370.00 mm |
2275.00 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
17846446
|
asecos™
38650 |
2530.00 mm |
2980.00 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Complete corrosion protection
- Highly resistant against oil, acid, alkali, etc.
- Easy and safe in-house transport of the empty sump by forklift truck
Specifications
Blue | |
1000 L | |
IBC Spill Pallet |
264.2 gal. | |
Polyethylene |