missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Storage Can with Screw Cap

The PE Storage Can is ideal for the safe storage and internal transport of liquids, such as acids or lyes.

Brand:  asecos™ 40093

 View more versions of this product

Product Code. 17876346

  • 60.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With stainless steel screw cap (1.4301), PTFE seal
  • Incl. multilingual safety sticker to designate the contents
Specifications

Specifications

0.3 gal.
Yellow
3.94 in.
7.87 in.
0.77 lb.
1 L
Polyethylene
100.00 mm
200.00 mm
0.35 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers