missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump Pallet with PE-grid and Leak Indicator

The PE Sump Pallet is approved for the safe storage of water pollutants.

Brand:  asecos™ 40053

 View more versions of this product

Product Code. 17866586

  • 820.00 € / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PE gray
  • Grid: PE
  • Leak indicator included
Specifications

Specifications

Grey
340 L
Painted Spill Sump
1314.00 mm
1314.00 mm
400.00 mm
1349.00 mm
61 kg
89.8 gal.
Polyethylene
51.73 in.
51.73 in.
15.75 in.
53.11 in.
134.48 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers