missing translation for 'onlineSavingsMsg'
Learn More

Manutan Pedestrian internal quick-hang PVC curtain, 2400mm x 4000mm

Brand:  Manutan A351939

Encompass_Preferred

Product Code. 12864329

  • 617.10 € / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Quick hang rail supplied in 984mm sections, with predrilled holes, for fixing to a wall face or under ceiling. PVC strips create a see through flexible curtain. Keeps heat in and reduces cold air loss in chill/freezer rooms for greater temperature control. Provides protection against rain and wind. Restricts insect and bird access. Forms a good noise barrier. Partial - 50% overlap. Easier access for pedestrians.
Door height: 2400mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers