Learn More
Thermo Scientific™ PEEK Sleeves for Fused Silica HPLC Capillary Tubing
Make capillary tubing connections with Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing.
8.20 € - 11.00 €
Specifications
For Use With | Fused Silica Capillary Tubing |
---|---|
Type | Capillary Tubing Sleeve |
Material | PEEK |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10372035
|
Thermo Scientific™
F-227 |
0.008 in. ID; Yellow | N/A | ||||||
10656824
|
Thermo Scientific™
F-228 |
0.010 in. ID; Blμe | N/A | ||||||
10220585
|
Thermo Scientific™
F-229 |
0.012 in. ID; Natural | N/A | ||||||
10771654
|
Thermo Scientific™
F-230 |
0.015 in. ID; Orange | N/A | ||||||
10611416
|
Thermo Scientific™
F-231 |
0.021 in. ID; Natural | N/A | ||||||
10147574
|
Thermo Scientific™
F-232 |
0.030 in.ID; Natural | N/A | ||||||
Description
Use Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing to connect capillary tubing to ports designed to receive 1/16 in. O.D. tubing. Chemically inert and flexible, they are capable of withstanding high pressures.
Specifications
Fused Silica Capillary Tubing | |
Capillary Tubing Sleeve | |
PEEK |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.